Bell and Gossett 3 HP Pump

Bell and Gossett 3 HP Pump

Bell and Gossett Pump, Model 1 - 1/4BC 8.75BF, S/N 2256133 C10, mawp 175 psi, 3 hp 1,800 rpm, 1-3/4 inlet, 1 1/4 in. outlet, 22 in. L x 16 in.W x 14 in. H.

Product Details
  • Stock No: MFBB467bb.1a
  • Manufacturer: ITT Bell & Gossett
  • Model: 1-1-4BC8.75BF
  • Serial Number: 2256133 C10
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell and Gossett 3 HP Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed