Bell and Gossett Centrifugal Pump - 7.5 HP

Bell and Gossett Centrifugal Pump - 7.5 HP

Bell and Gossett Centrifugal Pump. Model 5A. Motor Specs: U.S. Electrical Motors brand, enclosed high-efficiency Unimount, 7.5 HP, 208-230/460 Volts, 22.4-20.6/10.3 Amps, 1745 RPM, 60Hz, 3-Phase, Frame 213JM, TE enclosure, 1.25 SF. Ports: 6 in. dia suction x 5 in. dia discharge.
Product Details
  • Stock No: AANF547B
  • Manufacturer: Bell & Gossett
  • Model: 5A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell and Gossett Centrifugal Pump - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed