Bell and Gossett Shell and Tube Heat Exchanger Skid - 15 Sq. Ft.

Bell and Gossett Shell and Tube Heat Exchanger Skid - 15 Sq. Ft.

1993 Bell and Gossett Shell and Tube Heat Exchanger Skid. Model: SU-82-2. Shell and tube side MAWP: 150 psi at 375°F. MDMT: -20°F at 150 psi. Features a 2-pass head with “u-tube” design and 15 square feet of available heating surface. U.S. Electrical Motors pump motor: Model: B073, 5 HP, 3495 rpm, 208-230/460V, 16.20/8.10 amps, 1.25 S.F., 60 Hz, 3 phase. Mounted on Rack with pump and condensate tank. 2 ft. L x 8 in. W. (2) ITT Bell@ Gossett Airtrol fittings, model: ATF-12. Overall dimensions: 4 ft. 7 in. L x 2 ft. 8 in. W x 4 ft. 7 in. H.

Product Details
  • Stock No: MDPK453.3a
  • Manufacturer: Bell & Gossett
  • Model: SU-82-2
  • Serial Number: 93Y78302-01
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell and Gossett Shell and Tube Heat Exchanger Skid - 15 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed