- Product Details
Bell and Gossett SU-Series Shell and Tube Heat Exchanger - 71 sq. ft.
Bell and Gossett SU-Series Shell & Tube Heat Exchanger. Model: SU105-2. Carbon steel shell. (76) ¾ in. dia. x 5 ft. L copper multi-tubes. Heat transfer surface area: ~ 71 sq. ft. Tube volume: 8.7 gal. The SU-series tube bundles are of “U”-bend construction. This allows ample expansion or contraction for wide temperature variations. Tube spacers properly support and space each tube for maximum efficiency in steam condensing and drainage. Inlets: (1) 6 in. dia. flanged port (media), (1) 4 in. dia. FNPT (product). Outlets: (1) 4 in. dia. FNPT (product), (1) 1 ½ in. dia. port (media). Overall dimensions: 5 ft. 4 in. L x 1 ft. 2 in. W x 1 ft. 6 in. H. (ACN50a)
Product Details
- Stock No: JMB001a
- Manufacturer: Bell & Gossett
- Model: SU105-2
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









