Bell & Gosset 3530 Series Centrifugal Pump

Bell & Gosset 3530 Series Centrifugal Pump

Bell & Gosset Centrifugal Pump. Model: 30-4T 1AM008 E49. Series: 3530. Maximum working pressure: 125 psi. Impeller diameter: 7 in. Franklin Electrical Motor, 1-1/2 hp, 3450/2875 rpm, 208-230/460 V, 4.5-4.8/2.4 FLA, 60/50 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. FNPT. Outlets: (1) 1 in. dia. FNPT. Overall dimensions: 1 ft. 2-3/4 in. L x 8 in. W x 9-1/2 in. H.
Product Details
  • Stock No: RPCN163C
  • Manufacturer: Bell & Gossett
  • Model: 30-4T 1AM008 E49
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell & Gosset 3530 Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed