Bell & Gossett 11/4BC-75/8-BF Centrifugal Pump (35 GPM Max)

Bell & Gossett 11/4BC-75/8-BF Centrifugal Pump (35 GPM Max)

Bell & Gossett 1510 Series Centrifugal Pump. Model: 11/4BC-75/8-BF. S/N: 1203461. Ident. No: M38. Capacity: 35 gpm @ 60 tdh. Impeller diameter: 7-1/2 in. Maximum working pressure: 175 psi. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1-1/4 in. dia. flanged port. Overall dimensions: 2 ft. 7 in. L x 1 ft. 3 in. W x 2 ft. 3 in. H.
Product Details
  • Stock No: RGMP404E
  • Manufacturer: Bell & Gossett
  • Model: 11/4BC-75/8-BF
  • Serial Number: 1203461
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 35
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 7.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.25
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 230/460
  • Motor Amps: 4.4/2.2
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 15
  • Height (Inches): 27
Additional Product Details
Bell & Gossett 11/4BC-75/8-BF Centrifugal Pump (35 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed