Bell & Gossett 1510 Series 1-1/4BC Centrifugal Pump

Bell & Gossett 1510 Series 1-1/4BC Centrifugal Pump

Bell & Gossett 1510 Series Base Mounted Centrifugal Pump. Model: 1-1/4BC 8.125BF. Serial: 1594880. The 1510 series pumps are ideal for unheated domestic/fresh water, boiler feed water, condensate, hydronic cooling/heating, pressure boosting, general pumping, and benign liquids. Temp range: -40F to +225F. Inlet/outlet ports: 1.5 in. / 1.25 in. NPT. (ACN25)

Product Details
  • Stock No: SKFI046.1
  • Manufacturer: Bell & Gossett
  • Model: 11/4BC-8.125-BF
  • Serial Number: 1594880
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell & Gossett 1510 Series 1-1/4BC Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed