Bell & Gossett 1510 Series Centrifugal Pump (5 HP, 390 GPM Max)

Bell & Gossett 1510 Series Centrifugal Pump (5 HP, 390 GPM Max)

Bell & Gossett 1510 Series Centrifugal Pump. Model: 2.5BB BF7.75 D69. Serial No: 2002962. Identification No: 1BF069. Max GPM: 240. Max at Working Pressure: 175 PSI. Minimum Temperature: -20. Max Temperature: 250 F.
Product Details
  • Stock No: NIH23
  • Manufacturer: Bell & Gossett
  • Model: 2.5BB 1510
  • Serial Number: 2002962
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 390
  • Max Speed RPM: 1,750
  • Minimum Temperature (F): -20
  • Maximum Temperature (F): 250
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 7.5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,740
  • Motor Voltage: 230/460
  • Motor Amps: 13/6.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 24
  • Height (Inches): 24
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Bell & Gossett 1510 Series Centrifugal Pump (5 HP, 390 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed