Bell & Gossett 30-13T 1AM023 Centrifugal Pump (2 HP)

Bell & Gossett 30-13T 1AM023 Centrifugal Pump (2 HP)

Bell & Gossett Centrifugal Pump - 2 HP. Model: 30-13T 1AM023. S/N: 3530. Max. working pressure: 125 psi. Motor. Century ac motor-2 hp, 3450/2875 rpm, 208-230/460 V, SF-6.8-6.6/3.3 amps, 60 Hz, 3 phase. Inlet: 2 in. suction. Outlet: 1-1/2 in. discharge. Overall dimensions: 1 ft. 11 in. L x 9 in W x 1 ft. 5 in H.(H9).

Product Details
  • Stock No: RGMB164.a
  • Manufacturer: Bell & Gossett
  • Model: 30-13T 1AM023
  • Serial Number: 3530
Pump Details
  • Pump Type: Centrifugal
  • Maximum Pressure MAWP (PSI): 125
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450/2875
  • Motor Voltage: 208-230/460
  • Motor Amps: SF-6.8-6.6/3.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 9
  • Height (Inches): 17
Additional Product Details
Bell & Gossett 30-13T 1AM023 Centrifugal Pump (2 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed