Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump. Model: 153111/ 4BC71/2BF. S/N: 890075. Marathon motor, 1-1/2 hp, 1735 rpm, 208-230/460 V, 4.8-4.8/2.4 FLA, 60 Hz, 3 phase. Pump capacity: 29 gpm at 59.4 ft head. Inlet/outlet: 1-1/2 in. inlet fpt, 1 in. outlet fpt. Overall dimensions: 17-1/2 in. L x 8-1/2 in. W x 15-1/2 in. H.

Product Details
  • Stock No: DBHK007.
  • Manufacturer: ITT Bell & Gossett
  • Model: 153111/ 4BC71/2BF.
  • Serial Number: 890075
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell & Gossett Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed