Bell & Gossett e-1510 Centrifugal Pump (5 Hp, 150 GPM Max)

Bell & Gossett e-1510 Centrifugal Pump (5 Hp, 150 GPM Max)

Bell & Gossett a Xylem Brand. Model: e-1510 SSF 9.5 4BD. Serial No: C323007-01H12. Max Work Pressure: 175 PSI. Max RPM: 1200.
Product Details
  • Stock No: JCI04
  • Manufacturer: Bell & Gossett
  • Model: e-1510
  • Serial Number: C323007-01H12
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Max Speed RPM: 1,175
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 10
  • # Inlets: 2
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 10.75
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 9.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,175
  • Motor Voltage: 230/460
  • Motor Amps: 13.5/6.74
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213/5T
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Bell & Gossett e-1510 Centrifugal Pump (5 Hp, 150 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed