- Product Details
Bell & Gossett e-1510 Centrifugal Pump (5 HP, 150 GPM Max)
Bell & Gossett Centrifugal Pump. Model: e-1510 4BD SSF 9.5. Serial No: C323007-02H12. Max Working Pressure: 175 PSI. Max Rpm: 1200.
Product Details
- Stock No: JCI05
- Manufacturer: Bell & Gossett
- Model: e-1510 4BD SSF 9.5
- Serial Number: C323007-02H12
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 150
- Max Speed RPM: 1,200
- Maximum Pressure MAWP (PSI): 175
- Impeller Diameter (inches): 10
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 5
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 10.75
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 4
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 9.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 5
- Motor RPM: 1,175
- Motor Voltage: 230/460
- Motor Amps: 13.5/6.74
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213/5T
Dimensions:
- Length (Inches): 48
- Width (Inches): 24
- Height (Inches): 28
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















