- Product Details
Bell & Gossett e-1531 6BD Centrifugal Pump (30 HP, 1,200 GPM Max)
Bell & Gossett e-1531 Series Centrifugal Pump. Model: e-1531 6BD. Serial No: 187196F71. Capacity GPM: 1200. Max RPM: 1770. Size of Pump and Discharge: 6BD. Maximum Working Pressure: 175 PSI.
Product Details
- Stock No: PRCA03
- Manufacturer: Bell & Gossett
- Model: e-1531 6BD
- Serial Number: 187196F71
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 1,200
- Max Speed RPM: 1,770
- Minimum Temperature (F): -20
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 175
- Impeller Diameter (inches): 8.625
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 30
- Motor RPM: 1,170
- Motor Voltage: 230/460
- Motor Amps: 72/36
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 286JM
Dimensions:
- Length (Inches): 37
- Width (Inches): 15
- Height (Inches): 14
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















