Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump

Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump

Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump. Size: 1510 BF 7.875 3BC. Flow: 400 GPM / 50 ft. Serial: CS2479-02 E40. Max WP: 175. Lincoln Motor: 7.5 HP, 1750 RPM, 230/460V, 20/10 amps, 60 Hz, 3-phase, TEFC, USA. Overall dimensions: 53 in. L x 17 in. W x 31 in. H. (ACN36)

Product Details
  • Stock No: LKBA401F
  • Manufacturer: ITT Bell & Gossett
  • Model: 1510 BF 7.875 3BC
  • Serial Number: CS2479-02 E40
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed