Bell & Gossett / ITT Industries 80 Series Centrifugal Pump

Bell & Gossett / ITT Industries 80 Series Centrifugal Pump

Bell & Gossett / ITT Industries 80 Series Centrifugal Pump. Size 80 BF 7.750 6x9.5. Flow: 650 GPM / 45 ft. Serial: CS2478-01 E40. US Electrical Motors: 15 HP, 1770 RPM, 208-230/460V, 42.0-38.0/18.9 amps, 60 Hz, 3-phase, TE enclosure. Previously used with a glycol chilling system. Series 80 inline close-coupled design. Overall Dimensions: 44 in. L x 34 in. W x 18 in H.

Product Details
  • Stock No: LKBA401C
  • Manufacturer: ITT Bell & Gossett
  • Model: 80 BF 7.750 6x9.5
  • Serial Number: CS2478-01 E40
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell & Gossett / ITT Industries 80 Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed