Bell & Gossett Pump 1510

Bell & Gossett Pump 1510

Bell & Gossett Pump 1510, model 5BC 0.500 BF, serial number 2078501, maximum working pressure 175psi, 20hp Baldor motor 230/460V 1760rpm, 6in flanged inlet-outlet, 6ft Long x 2ft Wide x 2.5ft High.

Product Details
  • Stock No: 358
  • Manufacturer: ITT Bell & Gossett
  • Model: 5BC 0.500 BF
  • Serial Number: 2078501
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell & Gossett Pump 1510
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed