Bell & Gossett Pump

Bell & Gossett Pump

Bell & Gossett Pump. Model 4BC 8-3/8 BF, S/N 1328351. Indent No. L58. 450 gpm, 60 FT, 10 hp, 1,750 rpm. Max Work Press 175 psi. Century AC Motor, Part No. 6-350057-40, PR.F215T, Type SC. 10 hp, Code h, 60 hz, 3 phase, 1,745 rpm, 230/460 volt, 25/12.5 amps, time cont amb 40 °C. SF 1.15. Insul class F, Nema design B. Form MMA, Serial Code BC10, Cat No. N305. Inlet (1) 5 in. Outlet (1) 4 in. Overall dimensions: 17 in. W, 53 in. L, 21 in. H.

Product Details
  • Stock No: SLSO154.a
  • Manufacturer: ITT Bell & Gossett
  • Model: 4BC 8-3/8 BF
  • Serial Number: 1328351
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell & Gossett Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed