Bell & Gossett Shell & Tube Heat Exchanger - 185 sq. ft.

Bell & Gossett Shell & Tube Heat Exchanger - 185 sq. ft.

2001 Bell & Gossett Shell & Tube Heat Exchanger. S/N: 782912-01. Part No: BY526200080600. Carbon steel construction. (330) 5/8 in. dia. x 3 ft. 6 in. L multi-tubes. Heat transfer surface area: approx. 185 sq. ft. Coil volume: 18 gal. Shell side MAWP: 150 psi @ 375°F, MDMT: -20°F @ 150 psi. Tube side MAWP: 150 psi @ 375°F, MDMT: -20°F @ 150 psi. Inlets: (1) 13 in. dia. flanged port (product), (1) 10 in. dia. flanged port (media). Outlets: (1) 13 in. dia. flanged port (product), (1) 4 in. dia. flanged port (media). Overall dimensions: 5 ft. 11 in. L x 4 ft. W x 2 ft. H.

Product Details
  • Stock No: DTTC2074.
  • Manufacturer: Bell & Gossett
  • Serial Number: 782912-01
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 185
  • Tube Diameter (inches): 0.625
  • Tube Length (inches): 42
  • MAWP (PSI at temp): Shell Side: 150 psi @ 375°F. Tube Side: 150 psi @ 375°F.
  • MDMT (temp at PSI): Shell Side: -20°F @ 150 psi. Tube Side: -20°F @ 150 psi.
  • Inlets & Outlets Description: Inlets: (1) 13 in. dia. flanged port (product), (1) 10 in. dia. flanged port (media). Outlets: (1) 13 in. dia. flanged port (product), (1) 4 in. dia. flanged port (media)
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 48
  • Height (Inches): 24
Additional Product Details
  • Year of Manufacture: 2001
Bell & Gossett Shell & Tube Heat Exchanger - 185 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed