Bell & Gossett “SU” Series Shell and Tube Heat Exchanger - 100 Sq. Ft.

Bell & Gossett “SU” Series Shell and Tube Heat Exchanger - 100 Sq. Ft.

Bell & Gossett “SU” Series Shell and Tube Heat Exchanger. Estimated heat transfer surface area: 100 sq. ft. 2 pass design. Design pressure shell and tube sides: 150 psi @ 375°F. Inlets/Outlets: (2) 1-1/2 in. dia. port. (2) 2-3/4 in. dia. port. Overall dimensions: 8 ft. 7 in. L x 1 ft. W x 2 ft. 11 in. H.

Product Details
  • Stock No: RGMB115C
  • Manufacturer: Bell & Gossett
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bell & Gossett “SU” Series Shell and Tube Heat Exchanger - 100 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed