Bell & Gossett TB-1 Thermoflo Balancer Valve

Bell & Gossett TB-1 Thermoflo Balancer Valve

Bell & Gossett TB-1 Thermoflo Balancer Valve. Type: TB-1. Max Pressure: 125 PSI. Max Temperature: 250 F. Size: 1 in. Flow Range: 2 -10 GPM.
Product Details
  • Stock No: HSFD64
  • Manufacturer: Bell & Gossett
  • Model: TB-1
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 9.25
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
Bell & Gossett TB-1 Thermoflo Balancer Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed