Bell & Gossett VSC Series Vertical Centrifugal Split Case Pump (40 HP, 1800 GPM Max)

Bell & Gossett VSC Series Vertical Centrifugal Split Case Pump (40 HP, 1800 GPM Max)

Bell & Gossett VSC Series Vertical Centrifugal Split Case Pump. Model: VSC. Serial No: C13398-01 L40. Size: 10X10X13. Impeller Size(In): 11.625 inches. Suction Size(in): 10 inches. Discharge Size (in): 10 inches. Max Working Pressure(PSI): 175. Max GPM: 1800. Max RPM: 1200.
Product Details
  • Stock No: HSFD03
  • Manufacturer: Bell & Gossett
  • Model: VCS 10X10X13
  • Serial Number: C13398-01
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1,800
  • Max Speed RPM: 1,200
  • Minimum Temperature (F): -20
  • Maximum Temperature (F): 225
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 11.625
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 10
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 17
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 10
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 17
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1,185
  • Motor Voltage: 230/460
  • Motor Amps: 100/50
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 32
  • Height (Inches): 38
  • Weight (LBS): 950
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Bell & Gossett VSC Series Vertical Centrifugal Split Case Pump (40 HP, 1800 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed