Bell Refrigeration Company Water Cooled Liquid Chiller

Bell Refrigeration Company Water Cooled Liquid Chiller

Bell Refrigeration Company Water Cooled Liquid Chiller. Model: 30AC9X. S/N: 3538. Dunham-Bush Inner Fin Water Cooled Liquid Chiller, Model: NSCH336AI, shell side MAWP: 200 psi, tube side MAWP: 300 psi. Carrier Water Cooled Condenser, Model: 6D68 104, S/N: 3003128, Nat'l Bd: 119265, shell side MAWP: 385 psi @ 300 °F, head thickness: 0.150 in., shell thickness: 0.150 in., radius: ellipse. Carlyle 6-Cylinder Reciprocating Compressor, Model: 06DE7240DA0500, S/N: M302524, 6.7 hp. Test pressure (hi/lo): 480/245 psi, power supply: 1800 rpm, 230 V, 315 FLA, 124 LRA, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. NPT (liquid), (1) 1-1/2 in. dia. NPT (water). Outlets: (1) 3/4 in. dia. NPT (liquid), (1) 1-1/2 in. dia. NPT (water). Overall dimensions: 5 ft. 2 in. L x 3 ft. W x 5 ft. H. FAD
Product Details
  • Stock No: OI267.
  • Manufacturer: Bell Refrigeration Company
  • Model: 30AC9X
  • Serial Number: 3538
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Number of Compressors: 1
  • Compressor Descriptions: Carlyle 6-Cylinder Reciprocating Compressor, Model: 06DE7240DA0500, S/N: M302524, 6.7 hp.
  • Total Compressor Horsepower: 6.7
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 36
  • Height (Inches): 60
Additional Product Details
Bell Refrigeration Company Water Cooled Liquid Chiller
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed