Bellato Fabrications Inc. Steam Separator

Bellato Fabrications Inc. Steam Separator

2009 Bellato Fabrications Inc. Steam Separator. Serial no. / Natl. Bd. no: 134. MAWP: 75 psi@380F.(HB1)(ACN225).

Product Details
  • Stock No: AACA2065.5a
  • Manufacturer: Bellato Fabrications Inc.
Shell & Tube Details
  • Tube Material: Mild Steel
  • Tank National Board Number: 134
  • MAWP (PSI at temp): 75 psi @ 380F
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 225
Additional Product Details
  • Year of Manufacture: 2009
Bellato Fabrications Inc. Steam Separator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed