Belt Conveyor Stainless Steel - 7-1/2 in. Wide

Belt Conveyor Stainless Steel - 7-1/2 in. Wide

Plastic top belt conveyor stainless steel, 50 inch length x 7.5 inch width belt, approx.overall size: 4 foot 6 inch length x 1 foot 8 inch width x 4 foot height infeed: 38 inches high discharge: 43 inches high Frame: stainless steel drive: 3/4 hp Reliance motor.
Product Details
  • Stock No: L49100.a
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Belt Conveyor Stainless Steel - 7-1/2 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed