Bematek Colloid Mill Model CZ-110-PB

Bematek Colloid Mill Model CZ-110-PB

Bematek Colloid Mill. Model CZ-110-PB. S/N 01-3772. Inlet/Outlet 1-1/2 in. 4 tubes with 1/4 in. inside diameters. Baldor motor, 3 hp, 3,450 rpm, 208-230/460 volts, 8-7.4/3.7 amp, 3-phase, spec: 35H755T886H1, AC Tech Control Panel, MC Series, Model M3230C, S/N 19333G01, overall dimensions 33 in. L x 18 in. W x 27 in. H.

Product Details
  • Stock No: ENTE01.32
  • Manufacturer: Bematek
  • Model: CZ-110-PB
  • Serial Number: 01-3772
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bematek Colloid Mill Model CZ-110-PB
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed