Benshaw 460V VFD Motor Controller - 700 HP

Benshaw 460V VFD Motor Controller - 700 HP

Benshaw VFD Motor Controller. Made by Benshaw Advanced Controls and Drives. Serial: S200500718-1-1. Part: CB RSI-700-HX-4-12V. Specs: 700 HP, 460V 3-phase, 818 amps, 60 Hz, enclosure type 1. Previously used with a rotary screw compressor in a refrigerant application running a 700 HP Premium Efficiency Motor. SSD Drives 690+ Series. Overall dimensions: 28 in. W x 160 in. L x 99 in. H.

Product Details
  • Stock No: GAMB04B
  • Manufacturer: Benshaw
  • Model: CB RSI-700-HX-4-12V
  • Serial Number: S200500718-1-1
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 700
  • Motor Voltage: 460
  • Motor Amps: 818
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 160
  • Width (Inches): 28
  • Height (Inches): 99
Additional Product Details
  • Previously Used With: Previously used with a rotary screw compressor in a refrigerant application running a 700 HP Premium Efficiency Motor. SSD Drives 690+ Series.
Benshaw 460V VFD Motor Controller - 700 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed