Benshaw Advanced Controls Screw Compressor Motor Starter (200 HP, 460 Volt, 60 Hz)

Benshaw Advanced Controls Screw Compressor Motor Starter (200 HP, 460 Volt, 60 Hz)

Benshaw Advanced Controls Screw Compressor Motor Starter. Model: RSI200SG4CBA01-QP-H4-000. Power Supply - 200 Hp, 460 Volt, 222 Amps, 60 Hz, 1 ENCL Type.
Product Details
  • Stock No: YTAE05B
  • Manufacturer: Benshaw
  • Model: RSI200SG4CBA01-QP-H4-000
Motor Starter Details
  • Compressor Motor Starter Type: VFD Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 42
  • Height (Inches): 82
  • Weight (LBS): 3,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: No
Benshaw Advanced Controls Screw Compressor Motor Starter (200 HP, 460 Volt, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed