Benshaw Advanced Controls Screw Compressor Motor Starter (200 HP, 460 Volts, 60 Hz)

Benshaw Advanced Controls Screw Compressor Motor Starter (200 HP, 460 Volts, 60 Hz)

Benshaw Advanced Controls Screw Compressor Motor Starter. Part No: RSI200SG4CBA01-QP-H4-000. Serial No: W10001887-02643. Power Supply - 200 Hp, 3 Ph, 460 Volts, 222 Amps, 60 Hz, Encl Type: 1.
Product Details
  • Stock No: YTAE02B
  • Manufacturer: Benshaw
  • Model: RSI200SG4CBA01-QP-H4-000
  • Serial Number: W10001887-02643
Motor Starter Details
  • Compressor Motor Starter Type: VFD Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 48
  • Height (Inches): 82
  • Weight (LBS): 2,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Benshaw Advanced Controls Screw Compressor Motor Starter (200 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed