Benshaw CFMVRMX18-500-4160-12 Screw Compressor Soft Motor Starter (500 Hp, 4160 V, 60 Hz)

Benshaw CFMVRMX18-500-4160-12 Screw Compressor Soft Motor Starter (500 Hp, 4160 V, 60 Hz)

Benshaw CFMVRMX Series Solid State Soft Starter. Model: CFMVRMX18-500-4160-12. Serial No: A200706023-01-3. Power Supply - 500 Hp, 4160 Volts, 62 Amps, 60 Hz.
Product Details
  • Stock No: RPRB04E
  • Manufacturer: Benshaw
  • Model: CFMVRMX18-500-4160-12
  • Serial Number: A200706023-01-3
Motor Starter Details
  • Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 30
  • Height (Inches): 90
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Screw Compressor Package
Benshaw CFMVRMX18-500-4160-12 Screw Compressor Soft Motor Starter (500 Hp, 4160 V, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed