- Product Details
Benshaw NGIDCBRSM6B-300A-460-1 Starter (460 Volts, 60 Hz)
Benshaw Inc Starter. Carrier P/N: 23XLB207002730050. Model No: NGIDCBRSM6B-300A-460-1. Ratings: Ph: 3, Hz: 60, Volts: 460, Running Load Amps: 273. Serial No: S200001443.
Product Details
- Stock No: LKS05
- Manufacturer: Benshaw
- Model: NGIDCBRSM6B-300A-460-1
- Serial Number: S200001443
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 35
- Height (Inches): 38
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























