Benshaw RB2-1-H-180A-14C Soft Starter (208/575 Volts, 180 Amps)

Benshaw RB2-1-H-180A-14C Soft Starter (208/575 Volts, 180 Amps)

Unused Benshaw Advanced Controls & Drives Starter. Model: RB2-1-H-180A-14C. Serial No: 2028012-412041733.
Product Details
  • Stock No: JCI15
  • Manufacturer: Benshaw
  • Model: RB2-1-H-180A-14C
  • Serial Number: 2028012-412041733
Motor Starter Details
  • Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 12
  • Height (Inches): 28
  • Weight (LBS): 80
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Benshaw RB2-1-H-180A-14C Soft Starter (208/575 Volts, 180 Amps)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed