Benshaw RC2-0-S-077A-32C Soft Starter (60 HP, 460 Volt)

Benshaw RC2-0-S-077A-32C Soft Starter (60 HP, 460 Volt)

Benshaw RC2 Series Soft Starter. Model: RC2-0-S-077A-32C. Serial No: 1301308. 77 Amps Full Load Cont. 30, 600 VAC, 50/60 Hz.
Product Details
  • Stock No: GHR06C
  • Manufacturer: Benshaw
  • Model: RC2-0-S-077A-32C
  • Serial Number: 1301308
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 8
  • Height (Inches): 24
  • Weight (LBS): 25
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: Mycom Reciprocating Compressor Package.
Benshaw RC2-0-S-077A-32C Soft Starter (60 HP, 460 Volt)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed