- Product Details
Benshaw RC2-0-S-077A-32CM Soft Starter
Benshaw RC2 Series Soft Starter. Model: RC2-0-S-077A-32C. Serial No: 1201178. 77 Amps Full Load Cont. 600 VAC, 50/60 Hz. Max Hp: 75.
Product Details
- Stock No: GHR05C
- Manufacturer: Benshaw
- Model: RC2-0-S-077A-32C
- Serial Number: 1201178
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 8
- Height (Inches): 20
- Weight (LBS): 25
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















