Benshaw Screw Compressor Motor Starter (250 HP)

Benshaw Screw Compressor Motor Starter (250 HP)

Benshaw screw compressor motor starter. Serial No: XP20100008-1-1, Part No: RX2E25048012KP. Control Voltage: 120v. Max Motor Power Supply - 250 HP, Amps: 302, Volts: 480, Hz: 60, Ph: 3. Total Amps of System: 302. Max Voltage: 302 Volts.
Product Details
  • Stock No: HAIN104B
  • Manufacturer: Benshaw
  • Serial Number: XP20100008-1-1
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
  • Motor Horsepower(HP): 250
  • Motor Voltage: 480
  • Motor Amps: 302
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 32
  • Height (Inches): 72
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Benshaw Screw Compressor Motor Starter (250 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed