- Product Details
Benshaw Screw Compressor Motor Starter ( 300 HP, 460 Volts )
Benshaw Advanced Controls & Drives Motor Starter. Serial No: S200500713-34-1. Part No: RBM1S3004S1CBIDFESUM. Power Supply - Largest Motor: 300 HP, AMPS: 335, Volts: 460, Hz: 60, Ph: 3, Total Amps: 346. Previously used with a GEA Screw Compressor Package.
Product Details
- Stock No: GAMB05.137A-C
- Manufacturer: Benshaw
- Serial Number: S200500713-34-1
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 38
- Width (Inches): 25
- Height (Inches): 31
- Weight (LBS): 680
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: GEA Screw Compressor Package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



































