Benshaw Screw Compressor Motor Starter ( 350 HP, 480 Volts, 60 Hz )

Benshaw Screw Compressor Motor Starter ( 350 HP, 480 Volts, 60 Hz )

Benshaw Advanced Controls & Drives Screw Compressor Motor Starter. Serial No: E200814159-2-1. Part No: Starter Package. Power Supply - Largest HP: 350, Largest Amps: 414, Total Amps: 414, Voltage: 480, Hz: 60, Ph: 3. Enclosure Type: 1. Control Voltage: 120. Short Circuit: 65 kA.
Product Details
  • Stock No: RWF01B
  • Manufacturer: Benshaw
  • Serial Number: E200814159-2-1
Motor Starter Details
  • Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 37
  • Height (Inches): 87
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Frick RDB 222 Screw Compressor Package.
Benshaw Screw Compressor Motor Starter ( 350 HP, 480 Volts, 60 Hz )

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed