Benshaw Screw Compressor Motor Starter (75 Hp, 480 Volts, 60 Hz)

Benshaw Screw Compressor Motor Starter (75 Hp, 480 Volts, 60 Hz)

Unused Benshaw Screw Compressor Motor Starter. Model: RB2-1-S-096A-13C. Serial No: PGH018811. Part No: RB21H0075460S01CBHMMRTB60103631000000R. Power Supply - Largest Hp: 75, Largest Amps: 96, Total Amps: 112.25, Voltage: 480, Ph: 3, Hz: 60, Control Voltage: 120, Enclosure Type:1.
Product Details
  • Stock No: JCI07
  • Manufacturer: Benshaw
  • Model: RB2-1-S-096A-13C
  • Serial Number: PGH018811
Motor Starter Details
  • Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 40
  • Height (Inches): 80
  • Weight (LBS): 1,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Benshaw Screw Compressor Motor Starter (75 Hp, 480 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed