Benshaw Screw Compressor Motor Starter( 75 HP, 480 Volts, 60 Hz)

Benshaw Screw Compressor Motor Starter( 75 HP, 480 Volts, 60 Hz)

Benshaw Advanced Controls & Drives Screw Compressor Motor Starter. Serial No: S200800448-21-1. Part No: RB21H075460H01CBMMR. Control Voltage: 120 V. Encl Type: 1. Power Supply - Largest Motor: HP: 75, AMPS: 96, Volts: 480, Hz: 60, Ph: 3. Total Amps of the System: 104.4.
Product Details
  • Stock No: LKS03B
  • Manufacturer: Benshaw
  • Serial Number: S200800448-21-1
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21
  • Width (Inches): 30
  • Height (Inches): 72
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Sabore Reciprocating Compressor Package.
  • Known Issues or Problems: Missing the On/Off Switch Handle.
Benshaw Screw Compressor Motor Starter( 75 HP, 480 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed