Benshaw Screw Compressor Motor Starter ( 300 HP, 480 Volts, 60 Hz )

Benshaw Screw Compressor Motor Starter ( 300 HP, 480 Volts, 60 Hz )

Benshaw Advanced Controls & Drives Screw Compressor Motor Starter. Serial No: S200405264-1-1. Part No: RBX-1-S-300-480-S-1-CBFES. Largest Amps: 335, Largest HP: 300, Voltage: 480, Hz: 60, Ph: 3. Total Amps: 341.25, Enclosure Type: 1.
Product Details
  • Stock No: RWF06B
  • Manufacturer: Benshaw
  • Serial Number: S2004052664-1-1
Motor Starter Details
  • Compressor Motor Starter Type: Soft Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 30
  • Height (Inches): 70
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: GEA NR-N26S-28 Screw Compressor Package
Benshaw Screw Compressor Motor Starter ( 300 HP, 480 Volts, 60 Hz )

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed