Benshaw VFD-RSI-075-H2-4C Variable Frequency Drive (75 Hp)

Benshaw VFD-RSI-075-H2-4C Variable Frequency Drive (75 Hp)

Unused Bemshaw H2 Series Variable Frequency Drive. 075-H2-4C. Serial: 550130504AE. Power Rating: AC 380-480 Volts, 75 Hp.
Product Details
  • Stock No: JCI13
  • Manufacturer: Benshaw
  • Model: VFD-RSI-075-H2-4C
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 11.8
  • Width (Inches): 12.8
  • Height (Inches): 20
  • Weight (LBS): 77
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2021
  • Spec Sheet Available: Yes
Benshaw VFD-RSI-075-H2-4C Variable Frequency Drive (75 Hp)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed