Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons

Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons

Stainless Steel, Single Shell, Aseptic Vertical Mixing & Blend Vessel. Berchtold Brand Apparatebau AG. Serial: 0025. Year: 2000. Pressure: -1.0/4.0 bar (-14.5 / 58 PSI). Temp: 130C (266F). Mixer agitator with SEW Eurodrive: 3.41 ratio, 460V, 60 Hz, 3-phase. *Note: previous owner told us it was considered aseptic. Estimated tank volume: 130 gallons. Tank sidewall dimensions: 30 in. dia. x 37 in. H. Overall dimensions: 36 in. dia. x 8 ft. High. (H)

Product Details
  • Stock No: NMCN028.6a
  • Manufacturer: Berchtold
  • Serial Number: 25
Tank Details
  • Stainless Tank Type: Aseptic Tank
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank MAWP (PSI at temp): -14.5@ 266
Previous Refrigerant
Motor Details
  • Motor RPM: 460
  • Motor Amps: 60
  • Motor Hertz (Hz): 3
  • Motor Phases: 1
Dimensions:
Additional Product Details
Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed