Berg Chilling Systems Chilled Water Pump Tank- 1,400 Gallon

Berg Chilling Systems Chilled Water Pump Tank- 1,400 Gallon

Berg Chilling Systems Chilled Liquid Pump Tank- 1,400 Gallon. Model: CT666-2(10xBx215xB). S/N: A012B-BD1-0897. Stainless steel construction. Inside straight-wall dimensions: 6 ft. L x 6 ft. W x 5 ft. 10 in. H. System requirements: 460 V, 95 amps, 60 Hz, 3 phase. Controls: 120 V, 6 amps, 60 Hz, single phase. (6) Scot Centrifugal Pumps, Models: (1) 56/5.00, (2) 56/5.125, (2) 54/6.50, (1) 54/6.125. (4) Baldor Industrial Motors, 10 hp, 3450 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. (2) Lincoln Electric Motors, 10 hp, 3455/3400 rpm, 230/460-208 V, 24.6/12.3-27.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. port (make-up), (2) 4 in. dia. ports (liquid feed), (1) 7 in. L x 7 in. W liquid feed port. Outlets: (1) 2 in. dia. FNPT (drain), (1) 3 in. dia. overflow port, (2) 4 in. dia. Victaulic fittings. Overall dimensions: 14 ft. 3 in. L x 7 ft. 6 in. W x 6 ft. 5 in. H.

Product Details
  • Stock No: DOLP011E.
  • Manufacturer: Berg Chilling Systems
  • Model: CT666-2(10xBx215xB)
  • Serial Number: A012B-BD1-0897
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Berg Chilling Systems Chilled Water Pump Tank- 1,400 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed