- Product Details
Berg Chilling Systems Liquid Chiller - 182 Ton
Berg Chilling Systems Liquid Chiller. Model: ASR-160-4/1. Cooling capacity rating using R-22 is 182 tons at respective entering and leaving water temperatures of 60°F and 50°F and a condensing temperature of 120°F. System requirements: 460 V, 366 amps, 60 Hz, 3 phase. Approximately 160 total hp generated from: (4) Copeland 6-Cylinder Compressors. Overall dimensions: 20 ft. 10 in. L x 69 in. W x 9 ft.(H12)(ACN1440).
- Stock No: DOLP011.29a
- Manufacturer: Berg Chilling Systems
- Model: ASR-160-4/1
- Serial Number: W00451A-A11-0500
- Air Cooled or Liquid Cooled: Liquid Cooled
- Unit Nominal Tons (TR): 182
- Number of Compressors: 4
- Compressor Descriptions: (4) Copeland Discus and Copelamatic 6-Cylinder Reciprocating Compressors, Models: 6DS3A4000-TSN-800 and 6DS3A4000-TSN, S/N's: CCD0011724, 05G63829R, CC0011487, and CCC0011486.
- Total Compressor Horsepower: 160
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- # Motors: 4
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.5
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 1.6-1.5/0.75
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 250
- Width (Inches): 69
- Height (Inches): 108
- ACN: 1440
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































