Berkel Meat Cutter

Berkel Meat Cutter

Berkel Meat Cutter. Model. 705. S/N: 9234. Unit specifications: 1/2 hp, 1725 rpm, 115 V, 7.6 amps, 60 Hz, single phase. Overall dimensions: 16 in. L x 12 in. W x 16 in. H.

Product Details
  • Stock No: KBMW101.1a
  • Manufacturer: Berkel
  • Model: 705
  • Serial Number: 9234
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Berkel Meat Cutter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed