- Product Details
Bertoli Homogenizer - 1740 PSI
1990 Bertoli High Pressure Homogenizer Pump. Model: PQ120N. S/N: 573PQ120N. Maximum capacity: 1716 gph. 2 in. dia. plungers. Tapered seat poppet valve cylinders. Maximum pressure 1740 psi (120 Bar). ABB Motor, 60 hp (45 kW), 1770 rpm, 460 V, 71 amps, 60 Hz, 3 phase. High Pressure Homogenizer Pump is equipped with a hydraulic power pack as well as oil filters and blower fan. Hydraulic Pump with Motor, 1/2 hp (0.37 kW), 1410 rpm, 220/380 V, 1.95/1.1 amps, 50 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 6 ft. 3 in. L x 4 ft. 8 in. W x 61 in. H.
- Stock No: 85.CA60a.5
- Manufacturer: Bertoli
- Model: PQ120N
- Serial Number: 573PQ120N
- Rated Capacity (GPH): 1716
- Maximum Operating Pressure (PSI): 1740
- Number of Stages: 2
- Valve Seats Type: Poppet
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 60 hp ABB Motor and (1) 0.5 hp Hydraulic Pump with Motor
- Length (Inches): 75
- Width (Inches): 56
- Height (Inches): 61
- Year of Manufacture: 1990
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























