Bethlehem Porcupine Dryer

Bethlehem Porcupine Dryer

Bethlehem Porcupine Dryer. Model 4878, S/N 35-1134. This "Porcupine" Dryer has a shell rated for 15 psi full vacuum, working pressure of agitator 125 psi. Jacket: 55 psi. Working capacity: 23 cu ft. All of the contact parts are 316L stainless steel. Unit designed for steam or hot water. Reference dwg # 267D-4V-414. Dryer: 72 in. L x 30 in. dia. Internal vacuum rating: 55 psi. Motor: dual voltage 230/460 V, 10 hp. Agitator. Made to operate under full vacuum. Batch size: 400 to 500 gallon range.
Product Details
  • Stock No: 700.EQN503b.86a
  • Manufacturer: Bethlehem Corp.
  • Model: 4878
  • Serial Number: 35-1134
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bethlehem Porcupine Dryer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed