Big Joe Walk-Behind Forklift

Big Joe Walk-Behind Forklift

Big Joe Walk-Behind Forklift, Model PDCM-20-60, S/N: 350634, Load Ctr: 24, Lift Height 60, Certified FMS, Battery Weight: 220 (min.), 260(max), Voltage: 24, Max Cap: 2000, truck type: E, Weight: 4166 (4406 with battery), type: E0583, Length of forks: 42 in.

Product Details
  • Stock No: NPPC223.
  • Manufacturer: Big Joe
  • Model: PDCM-20-60
  • Serial Number: 350634
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Big Joe Walk-Behind Forklift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed