Bin/Tote Dumper

Bin/Tote Dumper

Bin/Tote Dumper. Maximum size bin dimensions: 48 in. L x 48 in. W x 48 in. H. Infeed height: 44 in. H. Discharge height: 9 ft. Haldek Barnes Corp. Hydraulic Pump, Model: 06-03-99, S/N: 1300074, reservoir tank: 3.6 gal. Leeson Motor, 5 hp, 1740 rpm, 208-230/460 V, 13.4-14.8 amps, 60 Hz, 3 phase. Overall dimensions: 72 in. L x 67 in. W x 9 ft. H.

Product Details
  • Stock No: DENF001B.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bin/Tote Dumper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed