Bio-Rad HydroTech™ Vacuum Pump (7.5 GPM Max)

Bio-Rad HydroTech™ Vacuum Pump (7.5 GPM Max)

Bio-Rad HydroTech™ Vacuum Pump. Model: HydroTech™ Vacuum Pump Flow rate capacity: 7-1/2 gallons per minute at 60 Hz, or 5-1/2 gallons per minute at 50 Hz. Operating conditions: 39°F to 95°F at 10 to 90% relative humidity. Electrical requirements: 6.5 amps. 90-140V. 50/60 Hz. Bio-Rad’s HydroTech™ Vacuum Pump is designed for use with any conventional slab gel dryer. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 2 ft. H.(ACN33).(GS)

Product Details
  • Stock No: MRDC0273.3
  • Manufacturer: Bio-Rad
  • Model: HydroTech™ Vacuum Pump
  • Serial Number: 294 BR 2572
Pump Details
  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 7.5
  • Minimum Temperature (F): 39
  • Maximum Temperature (F): 95
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 90-140
  • Motor Amps: 6.5
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 10
  • Height (Inches): 24
  • ACN: 33
Additional Product Details
Bio-Rad HydroTech™ Vacuum Pump (7.5 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed