Blast Cell Freezer Coil

Blast Cell Freezer Coil

Blast Cell Freezer Coil. No fans, 166 in. x 64 in. face 3 fin/in 10 rows deep.

Product Details
  • Stock No: 60-SC-9551
  • Manufacturer: Not Specified
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • Fins Per Inch: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Blast Cell Freezer Coil
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed